Smith Blair Inc 10 x 6 in. Repair Clamp 10.75 in. OD

S24500107506000

Manufacturer Part #: 24500107506000

Length

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
10 in
Length
6 in
Material
Stainless Steel
Material Type
304L

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday