Smith Blair Inc

10 x 8 in. 304L Stainless Steel Repair Clamp 8.54 - 8.94 in. OD

Part #S26100086310000  |  Manufacturer Part #26100086310000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 8 in

Length: 10 in

Material: Stainless Steel

Material Type: 304L

Type: S26100086310000