0 items

Smith Blair Inc 12-1/2 in. Stainless Steel Repair Clamp

S220500070900

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp
End Connection 2
Clamp
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Size
2 in x 2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday