Smith Blair Inc

12-1/2 x 12 in. 1-Band Repair Clamp 12.62 - 13.02 in. OD

Part #S22600127512000  |  Manufacturer Part #22600127512000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

Fits Pipe Size: 12 in

Length: 12-1/2 in

Material: Rubber, Stainless Steel

Material Type: Buna-N

Range in : 12.62 in - 13.02 in

Type: S22600127512000