Smith Blair Inc

12-1/2 x 3 in. 1-Band Repair Clamp 2.97 - 3.25 in. OD

Part #S22600030012000  |  Manufacturer Part #22600030012000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

Fits Pipe Size: 3 in

Length: 12-1/2 in

Material: [Rubber, Stainless Steel]

Material Type: Buna-N

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 2.97 in - 3.25 in

Type: S22600030012000