Smith Blair Inc

12-1/2 x 6 in. Stainless Steel NPT Repair Clamp 5.95 - 6.3 in. OD

Part #S23800060012114  |  Manufacturer Part #238-00060012-114

Length:

12-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 6 in

Length: 12-1/2 in

Material: Stainless Steel

Type: S23800060012114