Smith Blair Inc

12-1/2 x 6 x 1 in. 304L Stainless Steel CC Outlet Repair Clamp 6.84 - 7.24 in. OD

Part #S26400069012009  |  Manufacturer Part #26400069012009

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fits Pipe Size: 6 in

Length: 12-1/2 in

Material: Stainless Steel

Material Type: 304L

Type: S26400069012009