Smith Blair Inc
12-1/2 x 6 x 3/4 in. 304L Stainless Steel CC Outlet Repair Clamp 6.84 - 7.24 in. OD
Part #S26400069012007 | Item #3152660 | Manufacturer Part #26400069012007
Length
Product Details
- 1-Band
- Full 360 degree gridded face gasket with tapered end
- Molded and recessed into gasket
- Welds accomplished using qualified welder
- Welds passivated to preserve corrosion resistance
Documents
Specifications
ASTM Specifications: [ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000]
AWWA Specifications: AWWA C-230
Application: [Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Asbestos Cement Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Service Connection Pipe, Branch Line Connection Pipe]
Coating: [Epoxy, Fluoropolymer]
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 6 in
Length: 12-1/2 in
Material: [Stainless Steel, NBR]
Material Type: 304
Maximum Pressure: 300 psi
Maximum Temperature: 180
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Range in : 6.84 in - 7.24 in
Tap Size: 3/4 in
Weight: 12