Smith Blair Inc
12-1/2 x 8 in. Stainless Steel Repair Clamp 8.54 - 8.94 in. OD
Part #S26100086312000 | Item #1389676 | Manufacturer Part #26100086312000
Length
Product Details
- A 1-band clamp designed to provide 360 degree pressure and complete leak repair
- Designed with "hot" soils in mind
- All 304 stainless steel construction for corrosion resistance
- A 360 degree gasket seal provides maximum support and reinforcement
- Keeper bar helps pull clamp around the pipe and closes the clamp during installation
- Larger clamps have a greater range to help reduce inventory
- Solution annealed for increased corrosion resistance and strength
- Spans entire width of clamp for uniform distribution of clamping force
- Helps pull clamp around the pipe and closes the clamp during installation
- Molded and recessed into gasket
Documents
Specifications
ASTM Specifications: [ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000]
AWWA Specifications: AWWA C-230
Application: [Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe]
Coating: [Epoxy, Fluoropolymer]
Fits Pipe Size: 8 in
Length: 12-1/2 in
Material: [Stainless Steel, NBR]
Material Type: 304
Maximum Pressure: 150 psi
Maximum Temperature: 180
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: [NSF 61-G, NSF 372]
Range in : 8.54 in - 8.94 in
UL Listed: Yes
Weight: 14