Smith Blair Inc

12 - 14 x 1-1/4 in. IP Ductile Iron Double Strap Saddle (14.32 - 12.62 in. OD)

Part #S31300143210000  |  Manufacturer Part #31300143210000

Tap Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: IP

Fits Pipe Size: 12 in - 14 in

Material: Ductile Iron, Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 14.32 in - 12.62 in

Tap Size: 1-1/4 in