Smith Blair Inc
12 - 14 x 12-1/2 in. Stainless Steel Repair Clamp 13.70 - 14.10 in. OD
Part #S22600137012001 | Item #4742303 | Manufacturer Part #226-00137012-001
$
536.50
EACH
(Pricing is for 12-1/2 in)
Length
Product Details
Documents
Specifications
Fits Pipe Size: 12 in - 14 in
Length: 12-1/2 in
Material: Stainless Steel