Smith Blair Inc

12 - 14 x 2 in. CC Double Saddle

Part #S31300143215000  |  Manufacturer Part #31300143215000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-213

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in - 14 in

Material: Ductile Iron, Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 12.62 in - 14.32 in

Tap Size: 2 in