Smith Blair Inc

12 - 14 x 2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

Part #S31300143215015  |  Manufacturer Part #31300143215015

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: CC

Fits Pipe Size: 12 in - 14 in

Material: [Ductile Iron, Stainless Steel]

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 14.30 in - 12.62 in

Tap Size: 2 in