12 in. 14.21 - 14.40 Gasket in Grey

You last purchased this on
 
Smith Blair Inc

12 in. 14.21 - 14.40 Gasket in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

12 in. 14.21 - 14.40 Gasket in Grey

  • Fast #
  • Part #S00000033819069
  • Item #1663528
  • Manufacturer Part #00000033819069
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
Application:
Waterworks
Brand Model Compatibility:
442
Coating:
Grey
Diameter - Outside:
12 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
14.21 in - 14.40 in