Smith Blair Inc

12 in. Bell Joint Leak Clamp 13.20 - 13.50 in. OD

Part #S27400001320000  |  Manufacturer Part #27400001320000

Fits Pipe Size:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Bell End

Fits Pipe Size: 12 in

Range in : 13.20 in - 13.50 in

Type: S27400001320000