Smith Blair Inc

12 in. CC Outlet Double Repair Saddle 13.14 - 14.38 in. OD

Part #S33100143813015  |  Manufacturer Part #33100143813015

Fits Pipe Size:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 12 in

Material: Stainless Steel

Material Type: 304L