Smith Blair Inc 1/2 in. Compression Malleable Iron Coupling

S52500008400003

Manufacturer Part #: 52500008400003

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    S52500008400003

    Manufacturer Part #: 52500008400003

  • 1-1/4 in

    S52500016600003

    Manufacturer Part #: 52500016600003

  • 1-1/2 in

    S52500019000003

    Manufacturer Part #: 52500019000003

DESCRIPTION

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Malleable Iron

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday