12 in. Flanged 200 psi Epoxy 304L Stainless Steel Tapping Sleeve

You last purchased this on
 
Smith Blair Inc

12 in. Flanged 200 psi Epoxy 304L Stainless Steel Tapping Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

12 in. Flanged 200 psi Epoxy 304L Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66213201200200
  • Item #1754984
  • Manufacturer Part #66213201200200
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Range helps reduce inventory
  • Molded-in ring in the gasket to ensure effective sealing
  • Easy to install
  • 360° seal provides maximum support and reinforcement around the pipe in case of pipe break
  • Fully chemically passivated for maximum corrosion protection
  • 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
  • Heavy gauge, all-Stainless Steel body for rugged performance
  • Nylon washers are provided to improve bolt torque capability
  • Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-36, ASTM A-240, ASTM A-312
AWWA:
AWWA C-207, AWWA C-213, AWWA C-223
Coating:
Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
12 in
Fitting Type:
Straight
MSS:
MSS SP-60
Material:
Stainless Steel, Carbon Steel
Material Type:
304
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Range (in):
13.16 in - 13.56 in
Tap Size:
12 in
UL Listed:
Yes