Smith Blair Inc

12 in. Gasket in Blue (13.51 - 13.75 in. OD)

Part #S00000033821069  |  Manufacturer Part #00000033821069

Diameter:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Waterworks

Color Finish: Blue

Diameter: 12 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Type: S00000033821069

UL Listed: No