12 in. Mechanical Joint PVC Fitting Pipe

You last purchased this on
 
Smith Blair Inc

12 in. Mechanical Joint PVC Fitting Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

12 in. Mechanical Joint PVC Fitting Pipe

  • Fast #
  • Part #S12013200000000
  • Item #3598979
  • Manufacturer Part #12013200000000
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lower torque requirement to fully actuate bolts
  • Corrosion resistant
  • Fewer wedges for time-saving installations
  • Secondary hex shank for easy removal and re-installation
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-213, AWWA C-900
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Mechanical Joint Fitting
Material:
Ductile Iron
Pressure - Maximum:
125 psi
Product Type:
Joint Restraint