Smith Blair Inc

12 x 1-1/4 in. CC Ductile Iron Double Strap Saddle

Part #S31700132011000  |  Manufacturer Part #31700132011000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in

Material: [Ductile Iron, Stainless Steel]

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 12.75 in - 13.20 in

Tap Size: 1-1/4 in