1 x 12 in. Stainless Steel Repair Clamp
Full Circle® 1 x 12 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10, ASTM A-307, ASTM F-844
- Application:
- Water, Gas
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy, Electrogalvanized, Zinc
- Collection:
- Full Circle®
- Fits Pipe Size:
- 1 in
- Length:
- 12 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Product Type:
- Repair Clamp
- Range (in):
- 1 in - 1.32 in
- UL Listed:
- Yes
- Weight:
- 3.6 lb