12 x 10 in. 304 Stainless Steel Repair Clamp 12.62 - 13.02 in.

Part #S22600127510000  |  Item #6052710  |  Manufacturer Part #22600127510000

$ 345.26 EACH

Fits Pipe Size:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: [Cast Iron Pipe, Ductile Iron Pipe, Steel, Asbestos Cement, Copper, Aluminum, PVC, HDPE, Fiberglass]

Fits Pipe Size: 12 in

Length: 10 in

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: No

Range in : 12.62 in - 13.02 in

UL Listed: No