12 x 10 in. Mechanical Joint Reducing Carbon Steel Tapping Sleeve 13.13 - 13.60 in.

Part #S62213201000003  |  Item #1432141  |  Manufacturer Part #62213201000003

$ 1,446.65 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #S62213201000003Item #1432141Mfr. Part #62213201000003

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,446.65 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: [ASTM A-283 Grade C, ASTM A-307]

AWWA Specifications: [AWWA C-223, AWWA C-213]

Coating: Epoxy

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fire Suppression System Rated: No

Fits Pipe Size: 12 in

Fitting Type: Reducing

IAPMO Listed: No

MSS Specifications: MSS SP-60

Material: Carbon Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 13.13 in - 13.60 in

Tap Size: 10 in

UL Listed: No