Smith Blair Inc

15 x 12 in. 2-Bolt Stainless Steel Repair Clamp 13.20 - 14.00 in. OD

Part #S22700132015000  |  Manufacturer Part #22700132015000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 12 in

Length: 15 in

Material: Stainless Steel

Type: S22700132015000