Smith Blair Inc

15 x 6 in. 1-Band Repair Clamp 5.95 - 6.35 in. OD

Part #S22600060015000  |  Manufacturer Part #22600060015000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 6 in

Length: 15 in

Material: Stainless Steel

Type: S22600060015000