Smith Blair Inc

15 x 8 in. 304L Stainless Steel Repair Clamp 8.54 - 8.94 in. OD

Part #S26100086315000  |  Manufacturer Part #26100086315000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A 1-band clamp designed to provide 360 degree pressure and complete leak repair
  • Designed with "hot" soils in mind
  • All 304 stainless steel construction for corrosion resistance
  • A 360 degree gasket seal provides maximum support and reinforcement
  • Keeper bar helps pull clamp around the pipe and closes the clamp during installation
  • Larger clamps have a greater range to help reduce inventory
  • Solution annealed for increased corrosion resistance and strength
  • Spans entire width of clamp for uniform distribution of clamping force
  • Helps pull clamp around the pipe and closes the clamp during installation
  • Molded and recessed into gasket

Specifications

ASTM Specifications: [ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000]

AWWA Specifications: AWWA C-230

Application: [Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe]

Coating: [Epoxy, Fluoropolymer]

Fits Pipe Size: 8 in

Length: 15 in

Material: [Stainless Steel, NBR]

Material Type: 304

Maximum Pressure: 150 psi

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61-G, NSF 372]

Range in : 8.54 in - 8.94 in

UL Listed: Yes

Weight: 17