0 items

Smith Blair Inc 16 - 18 in. 2-Bolt Stainless Steel Repair Clamp 18.46 - 19.21 in. OD

S228201846001

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
16 in - 18 in
Length
10 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday