Smith Blair Inc

16 in. Flange Coupling Adapter 17.28 - 17.49 in. OD

Part #S91317401600003  |  Manufacturer Part #91317401600003

Fits Pipe Size:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fabricated steel flanged coupling adapter
  • Provides a quick means of removing and reinstalling flanged fitting already in line
  • No need for field fabrications, FC ’s work with plain-end pipe to make the flanged connection
  • Coupling end helps relieve stress, absorb vibration and accept deflection in the piping system
  • Integral bolt head pocket for one wrench installation
  • Utilized to preserve corrosion resistance of epoxy coated surfaces and increase bearing surface

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: [ASTM A-36, ASTM A-536, ASTM A-283C, ASTM A-576, ASTM F-1941, ASTM F-844]

AWWA Specifications: [AWWA C-213, AWWA C-207, AWWA C-219, AWWA C-111]

Application: [Steel Pipe, Cast Iron Pipe, Ductile Iron Pipe, Asbestos Cement Pipe, PVC Pipe, HDPE Pipe]

Diameter: 16 in

End Connection 1: Flanged

Fits Pipe Size: 16 in

Material: [Carbon Steel, HSLA Carbon Steel, NBR]

NSF Specifications: [NSF 61-G, NSF 372]

Pressure Class: 175 psi

Range in : 17.28 in - 17.49 in

Type: S91317401600003

UL Listed: Yes