16 in. Transition Coupling
16 in. Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Will dampen vibration to reduce pipe fatigue
- Easy to install, no special pipe end preparation required
- Allows for limited expansion and contraction
- Has good deflection capabilities, allows change in piping direction without the need of elbows, bends, etc
- Provided with or without pipe stops to accommodate customer needs
Specifications
- ASTM:
- ASTM A-576
- AWWA:
- AWWA C-213, AWWA C-219
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Length:
- 7 in
- Material:
- Steel
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61-G, NSF 372-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Range (in):
- 17.4 in -17.8 in
- UL Listed:
- Yes
- Weight:
- 125 lb