Smith Blair Inc

16 x 12 in. Mechanical Joint Carbon Steel Tapping Sleeve

Part #S62217401200003  |  Manufacturer Part #62217401200003

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 16 in

Fitting Size 2: 12 in

Fitting Sizes: 16 in x 12 in

Fitting Type: Reducing

Material: Carbon Steel

NSF Certified: No

Range in : 17.33 in - 17.87 in