Smith Blair Inc

16 x 16 x 6 in. Flanged 175 psi 304L Stainless Steel Tapping Sleeve

Part #S66517400600000  |  Manufacturer Part #66517400600000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: [ANSI 61 Annex G, ANSI 372]

AWWA Specifications: [AWWA C-223, AWWA C-228]

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in x 16 in x 6 in

Fitting Type: Reducing

MSS Specifications: MSS SP-60

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

Range in : 17.40 in - 17.80 in

Tap Size: 6 in