Smith Blair Inc

18 x 18 x 12 in. Flanged 200 psi 304L Stainless Steel Tapping Sleeve

Part #S66319501200000  |  Manufacturer Part #66319501200000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI 372, ANSI 61

AWWA Specifications: AWWA C-223, AWWA C-228

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in x 18 in x 12 in

Fitting Type: Reducing

MSS Specifications: MSS SP-60

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 200 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Range in : 19.20 in - 20.10 in

Tap Size: 12 in