18 x 2 in. IP Double Strap Saddle

Part #S31700195014000  |  Item #1799982  |  Manufacturer Part #31700195014000

$ 450.52 EACH

Tap Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The wide saddle body provides stability on the pipe
  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket fully bond to the cavity to hold it in place
  • Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
  • A closed lug on one side, combined with the strap, acts as a hinge for easier installation

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-213, AWWA C-800]

Coating: Flexi-Coat® Fusion Bonded Epoxy

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 18 in

Fitting Type: Dual Strap

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Range in : 19.38 in - 19.68 in

Tap Size: 2 in

UL Listed: Yes

Waterworks Application: Water

Width: 6-9/10 in