0 items

Smith Blair Inc 2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

S3130015015

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
CC
Fits Pipe Size
4 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
4-4/5 in
Range in
4.80 in - 4.14 in
Tap Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday