2 in. Ductile Iron End Cap Coupling

Part #S48200026306900  |  Item #3636668  |  Manufacturer Part #48200026306900

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #S48200026306900Item #3636668Mfr. Part #48200026306900

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #S48200076506900Item #2230228Mfr. Part #48200076506900

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #S48200098506900Item #2230223Mfr. Part #48200098506900

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-219

Fits Pipe Size: 2 in

Length: 6-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 2.34 in - 2.63 in

UL Listed: No