0 items

Smith Blair Inc Redi-Clamp 2 in. Repair Clamp 2.38 in. OD

S245000238000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drop-in bolts help ease installation
  • The 245’s gasket has finely gridded surfaces that conform to irregularities on the pipe surface and provide superior sealing on rough or pitted areas

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Redi-Clamp
Fits Pipe Size
2 in
Length
3 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday