2 x 12 in. Restraint Joint Carbon Steel Bolt Coupling

You last purchased this on
 
Smith Blair Inc

Model 411 2 x 12 in. Restraint Joint Carbon Steel Bolt Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Model 411 2 x 12 in. Restraint Joint Carbon Steel Bolt Coupling

  • Fast #
  • Part #S41100023810003
  • Item #17880
  • Manufacturer Part #41100023810003
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Allows for limited expansion and contraction
  • Will dampen vibration to reduce pipe fatigue
  • Meets applicable AWWA C-219 standards
  • Provided with or without pipe stops to accommodate customer needs
  • Available in a wide variety of pipe O.D. sizes and sleeve lengths
  • Can be custom made to fit odd O.D.s or other unusual applications
  • Most sizes will accommodate anchor studs to restrain the joints
  • Easy to install, no special pipe end preparation required
  • Steel sizes built to specific O.D. and ductile iron sizes are built with range to accommodate the variances in ductile iron pipe O.D.s
  • Has good deflection capabilities, allows change in piping direction without the need of elbows, bends
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-1011, ASTM A-307, ASTM A-512, ASTM A-513, ASTM A-53, ASTM A-536, ASTM A-576, ASTM D-2000, ASTM F-1941 2010
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
Application:
Asbestos Cement Pipe, Carbon Steel Pipe, Copper Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
Clean Bagged:
No
Coating:
Flexi-Coat® Fusion Bonded Epoxy
Collection:
Model 411
Diameter - Outside:
2-19/50 in
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint x Restraint Joint
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
12 in
Material:
Ductile Iron, HSLA Carbon Steel, Rubber
Material Type:
Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Temperature Range:
-20 to 180 Deg F
UL Listed:
Yes
Weight:
5 lb