2 x 12-1/2 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

Full Circle® 2 x 12-1/2 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Full Circle® 2 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600023812000
  • Item #6432
  • Manufacturer Part #22600023812000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Removable lugs to allow installation in tight space
  • 360 degree gasket seal
  • 1-band
  • Mutually supporting sliding fingers assures proper bolt alignment and permits maximum clamping without bending bolt
  • Repair leaks due to complete breaks, splits, or hole
  • Interchangeable lugs allow combining smaller diameter clamps to create larger diameter clamp
  • These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
  • Drop-in bolts for easier installation
  • Preformed for uniform distribution of gasket pressure over the entire pipe circumference
  • Tapered ends allow for full circumferential sealing
  • Requires Certification

Specifications

ANSI:
ANSI B.18.2.2, ANSI 61, ANSI 372, ANSI 61-G
ASTM:
ASTM A-536 Grade 80-55-06, ASTM A-240, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-230, AWWA C-213
Application:
Carbon Steel Pipe, Stainless Steel Pipe, Ductile Iron Pipe, PVC Pipe, HDPE Pipe, Asbestos Cement Pipe, Copper Pipe, Aluminum Pipe, Fiberglass Pipe, Cast Iron Pipe
Coating:
Flexi-Coat® Fusion Bonded Epoxy, Zinc
Collection:
Full Circle®
Fits Pipe Size:
2 in
Length:
12-1/2 in
Material:
Stainless Steel, Ductile Iron, Rubber, Low Alloy Steel
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61-G, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Product Type:
Repair Clamp
Range (in):
2.35 in - 2.63 in
UL Listed:
Yes
Weight:
15 lb