Smith Blair Inc
2 x 3/4 in. CC Epoxy Ductile Iron and Electro-Galvanized Steel Double Strap Saddle 2.35 - 2.56 in.
Part #S31300025607000 | Item #1760495 | Manufacturer Part #31300025607000
$
42.53
EACH
Tap Size
Product Details
Documents
Specifications
AWWA Specifications: [AWWA C-213, AWWA C-800]
Coating: Epoxy
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 2 in
Material: [Ductile Iron, Electro-Galvanized Steel]
Maximum Pressure: 300 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 61
Range in : 2.35 in - 2.56 in
Tap Size: 3/4 in