2 x 5 in. Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling
411 Series 2 x 5 in. Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-213, AWWA C-219, AWWA C-550
- Application:
- Steel Pipe
- Clean Bagged:
- No
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- 411 Series
- Diameter - Outside:
- 2-19/50 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.12 in