2 in. Stainless Steel Repair Clamp
Full Circle® 2 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Repair clamps feature a lap type gasket with molded tapered ends to provide efficient equalized sealing at the lap joint on any pipe within the clamp’s range
- A stainless steel bridge plate spans the opening of the lugs and is bonded flush into the gasket to prevent wrinkling in the lug area, providing an even gasket pressure at all points around the full circumference of the pipe
- Single band full circle® repair clamps provide a fast, economical means of repairing breaks, holes, cracks or other type of damage
- The band is made of stainless steel, selected to meet the necessary corrosion resistance, flexibility and strength requirements
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941
- Application:
- Steel Pipe, Cast Iron Pipe
- Clean Bagged:
- No
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- Full Circle®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Single Band
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N, Nitrile
- Pressure - Maximum:
- 125 psi
- Product Type:
- Repair Clamp
- Range (in):
- 2.35 in - 2.63 in
- Weight:
- 8.8 lb
- Width:
- 7-1/2 in