Smith Blair Inc 20 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

S3622438

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
20 in
Material
Ductile Iron, Stainless Steel
Range in
23.75 in - 24.38 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday