24 in. Transition Coupling
24 in. Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-219
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in x 24 in
- Material:
- Steel
- Pressure - Maximum:
- 150 psi
- Range (in):
- 24.00 in - 25.80 in