Smith Blair Inc 3 - 4 in. IP Ductile Iron Double Strap Saddle

S317000413000

Manufacturer Part #: 31700041308000

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
3 in - 4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
3.74 in - 4.13 in
Tap Size
1 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday