Smith Blair Inc 3 in. 1-Band Repair Clamp 3.73 - 4.00 in. OD

S226000375000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
3 in
Length
12-1/2 in
Material
Rubber, Stainless Steel
Material Type
Buna-N
Range in
3.73 in - 4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday