Smith Blair Inc

3 in. Cast Coupling

Part #S44100000350900  |  Manufacturer Part #44100000350900

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-219

Coating: Epoxy

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in x 3 in

Material: Ductile Iron

Range in : 3.50 in