Smith Blair Inc

3 in. Steel Bolt Coupling

Part #S41190035010003  |  Manufacturer Part #41190035010003

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #S41100019010003Mfr. Part #41100019010003

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #S41100023810003Mfr. Part #41100023810003

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #S41100028810003Mfr. Part #41100028810003

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #S41100045010003Mfr. Part #411-00045010-003

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #S41190035010003Mfr. Part #41190035010003

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Fits Pipe Size: 3 in

Length: 12 in

Material: Steel

Range in : 3.50 in