Smith Blair Inc

3 x 1-1/2 in. IP Iron Double Strap Saddle

Part #S31300035412000  |  Manufacturer Part #31300035412000

Tap Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 3 in

Material: Cast Iron

NSF Certified: No

Range in : 2.97 in - 3.54 in

Tap Size: 1-1/2 in