3 x 7-1/2 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

Model 226 3 x 7-1/2 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Model 226 3 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600035007000
  • Item #1241942
  • Manufacturer Part #22600035007000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Repair or join pipes in a wide variety of sizes and widths to fit your application
  • May be used to join plain end pipe of the same diameter
  • Removable lugs to allow installation in tight spaces
  • 360° gasket seal
  • Nominal temperature range -20°F to 180°F
  • Standard widths through 30"
  • Working pressure up to 300 psi
  • Stainless steel bands
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 80-55-06
AWWA:
AWWA C-111, AWWA C-230
Application:
Aluminum Pipe, Asbestos Cement Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
Coating:
Flexi-Coat® Fusion Bonded Epoxy, Zinc
Collection:
Model 226
Diameter - Outside:
3-7/10 in
Fits Pipe Size:
3 in
Length:
7-1/2 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, Buna-N
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Product Type:
Repair Clamp
Range (in):
3.46 in - 3.7 in
UL Listed:
Yes
Weight:
9 lb
Width:
7-1/2 in